Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning:
No
IR35X42X23-IS1-OF-XL
Description
IR35X42X23-IS1-OF-XL X-LIFE INNER RING ; NON-RETURNABLE BRG
Part # IR35X42X23-IS1-OF-XL
BDI # 18312661
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373918
Self Aligning:
No
NA4909A.2RS
Description
NA4909A.2RS NEEDLE ROLLER BEARING ; 45MM BORE 68MM OD 23MM WID
Part # NA4909A.2RS
BDI # 1087873
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN:
592587
Self Aligning:
No
NA4908-2RSR-XL
Description
NA4908-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 40MM BORE 62MM OD
Part # NA4908-2RSR-XL
BDI # 1411886
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591614
Self Aligning:
No
IR45X52X23-IS1-OF-XL
Description
IR45X52X23-IS1-OF-XL X-LIFE INNER RING ; NON-RETURNABLE BRG
Part # IR45X52X23-IS1-OF-XL
BDI # 1174110
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373938
Self Aligning:
No