Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591131
Self Aligning:
No
NKI55/25-TV-XL
Description
NKI55/25-TV-XL X-LIFE NEEDLE ROLLER BRG ; 55MM X 72MM X 25MM
Part # NKI55/25-TV-XL
BDI # 1175711
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591516
Self Aligning:
No
K20X28X25AH
Description
K20X28X25AH NRB CAGE AND ROLLER ASSEMBLY ; 20MM BORE 28MM OD 25MM WID
Part # K20X28X25AH
BDI # 1087559
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
Radial Roller | Hardened Steel Cage
Global Part Number GPN:
374636
Self Aligning:
No
NKI45/25-TV-XL
Description
NKI45/25-TV-XL X-LIFE NEEDLE ROLLER BRG ; 45MM ID X 62MM OD
Part # NKI45/25-TV-XL
BDI # 18313360
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591585
Self Aligning:
No
NA4911-XL
Description
NA4911-XL X-LIFE NEEDLE ROLLER BRG ; 2.165" ID X 3.15" OD
Part # NA4911-XL
BDI # 1411890
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591119
Self Aligning:
No