NA4924-XL

COMPARE

NA4924-XL

Description
NA4924-XL X-LIFE NEEDLE ROLLER BRG ; 120MM BORE 165MM OD

INA

Part # NA4924-XL

BDI # 1175476

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591352
Self Aligning: No

Price Inventory : In stock
$ 488.59 / each QTY
IR60X68X45-XL

COMPARE

IR60X68X45-XL

Description
IR60X68X45-XL X-LIFE BEARING INNER RING ; 60MM BORE 68MM OD

INA

Part # IR60X68X45-XL

BDI # 1174128

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.677
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373960
Self Aligning: No

Price Inventory : Available to order
$ 38.77 / each QTY
NA4924

COMPARE

NA4924

Description
NA4924 NEEDLE ROLLER BEARING

KOYO

Part # NA4924

BDI # 1087883

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
$ 392.35 / each QTY