MR-72
Description
MR-72 BRG NEEDLE RLR ASSY W/OR ; 4-1/2" ID X 6" OD X 2-1/4" WD
Part # MR-72
BDI # 201904
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Stamped Steel Cage | Oil Hole and Lube Groove
Global Part Number GPN:
371870
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 289000N Static Load Rating; 108000N Dynamic Load Rating
Self Aligning:
No
NA4932
Description
NA4932 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # NA4932
BDI # 19133061
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 761000N Static Load Rating; 337000N Dynamic Load Rating
Self Aligning:
No