NA4908-2RSR-XL

COMPARE

NA4908-2RSR-XL

Description
NA4908-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 40MM BORE 62MM OD

INA

Part # NA4908-2RSR-XL

BDI # 1411886

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591614
Self Aligning: No

Price Inventory : In stock
$ 78.93 / each QTY
IR 17X22X23

COMPARE

IR 17X22X23

Description
IR 17X22X23 NEEDLE BEARING INNER RING

SKF

Part # IR 17X22X23

BDI # 1415417

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
$ 12.20 / each QTY
IR45X52X23-IS1-OF-XL

COMPARE

IR45X52X23-IS1-OF-XL

Description
IR45X52X23-IS1-OF-XL X-LIFE INNER RING ; NON-RETURNABLE BRG

INA

Part # IR45X52X23-IS1-OF-XL

BDI # 1174110

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN: 373938
Self Aligning: No

Price Inventory : Available to order
$ 27.48 / each QTY
IR35X42X23-IS1-OF-XL

COMPARE

IR35X42X23-IS1-OF-XL

Description
IR35X42X23-IS1-OF-XL X-LIFE INNER RING ; NON-RETURNABLE BRG

INA

Part # IR35X42X23-IS1-OF-XL

BDI # 18312661

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.654
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN: 373918
Self Aligning: No

Price Inventory : Available to order
$ 19.73 / each QTY
NA4909A.2RS

COMPARE

NA4909A.2RS

Description
NA4909A.2RS NEEDLE ROLLER BEARING ; 45MM BORE 68MM OD 23MM WID

KOYO

Part # NA4909A.2RS

BDI # 1087873

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.677
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN: 592587
Self Aligning: No

Price Inventory : Available to order
$ 98.72 / each QTY