IR110X125X40-XL
Description
IR110X125X40-XL X-LIFE BRG INNER RING ; 110MM BORE 125MM OD
Part # IR110X125X40-XL
BDI # 18315862
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373813
Self Aligning:
No
NA4922-XL
Description
NA4922-XL X-LIFE NEEDLE ROLLER BRG ; 110MM BORE 150MM OD
Part # NA4922-XL
BDI # 18316013
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591017
Self Aligning:
No
IR50X58X40-XL
Description
IR50X58X40-XL X-LIFE BEARING INNER RING ; 50MM BORE 58MM OD
Part # IR50X58X40-XL
BDI # 18315620
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373947
Self Aligning:
No
RNA6909
Description
RNA6909 NEEDLE ROLLER BEARING ; 52MM ID X 68MM OD X 40MM W MACHINED
Part # RNA6909
BDI # 516436
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373366
Self Aligning:
No
NA 6908
Description
NA 6908 NEEDLE ROLLER BEARING ; 40MM IDX62MM ODX40MM WD
Part # NA 6908
BDI # 1419668
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No