180X210X15 HMS5 V
Description
CRSEAL 180X210X15 HMS5 V SINGLE LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMS5 V
BDI # 1257645
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606605
170X200X15 HMSA10 RG
Description
CRSEAL 170X200X15 HMSA10 RG DBL LIP SEAL ; 6.693MM SHAFT DIA 200MM HOUSING BORE
Part # 170X200X15 HMSA10 RG
BDI # 1414899
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606554
220X250X15 HMS5 RG
Description
CRSEAL 220X250X15 HMS5 RG LIP SEAL ; 8.661MM SHAFT DIA 250MM HOUSING BORE
Part # 220X250X15 HMS5 RG
BDI # 1258134
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
187409
200X230X15 HMS5 RG
Description
CRSEAL 200X230X15 HMS5 RG LIP SEAL ; NITRILE
Part # 200X230X15 HMS5 RG
BDI # 1258131
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606749
70080 / 7X8.5X0.5 CRWA1 R
Description
CRSEAL 70080/ 7X8.5X0.5 CRWA1 R LIP SEAL
Part # 70080
BDI # 1244651
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604783