38X52X7 HMS5 RG
Description
CRSEAL 38X52X7 HMS5 RG SINGLE LIP SEAL ; 1.496MM SHAFT DIA 52MM HOUSING BORE
Part # 38X52X7 HMS5 RG
BDI # 1256803
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607776
534955 / 1.25X2.125X0.256 CRWA1 V
Description
CRSEAL 534955 / 1.25X2.125X0.256 CRWA1 V ; DBL LIP SEAL
Part # 534955
BDI # 1253885
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605025
14887 / 1.5X2.125X0.313 CRWA1 V
Description
CRSEAL 14887 / 1.5X2.125X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14887
BDI # 1242532
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182311
35X50X7 HMS5 RG
Description
CRSEAL 35X50X7 HMS5 RG SINGLE LIP SEAL ; 1.378MM SHAFT DIA 50MM HOUSING BORE
Part # 35X50X7 HMS5 RG
BDI # 1414854
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607606
40X52X7 CRW1 V
Description
CRSEAL 40X52X7 CRW1 V SGL LIP SEAL ; 1.575MM SHAFT DIA 52MM HOUSING BORE
Part # 40X52X7 CRW1 V
BDI # 1242951
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182608