21059 / 2.125X2.75X0.25 HM21 R
Description
CRSEAL 21059 / 2.125X2.75X0.25 HM21 R ; SGL LIP SEAL
Part # 21059
BDI # 1245994
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603404
15719 / 1.563X2.687X0.25 HM21 R
Description
CRSEAL 15719 / 1.563X2.687X0.25 HM21 R ; SGL LIP SEAL
Part # 15719
BDI # 1243071
Features
Housing Bore - Millimeter:
68.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603897
16285 / 1.625X2.562X0.25 HM21 R
Description
CRSEAL 16285 / 1.625X2.562X0.25 HM21 R ; SGL LIP SEAL
Part # 16285
BDI # 18204779
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell
16315 / 1.625X2.623X0.313 CRWA1 R
Description
CRSEAL 16315 / 1.625X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16315
BDI # 1243016
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182797
50X68X8 CRW1 V
Description
CRSEAL 50X68X8 CRW1 V SGL LIP SEAL ; 1.969MM SHAFT DIA 68MM HOUSING BORE
Part # 50X68X8 CRW1 V
BDI # 1243380
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183559