170X200X15 HMS5 RG
Description
CRSEAL 170X200X15 HMS5 RG LIP SEAL ; 6.693MM SHAFT DIA 200MM HOUSING BORE
Part # 170X200X15 HMS5 RG
BDI # 1256918
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606556
63796 / 6.375X8.120X1.265 HDDF1 R
Description
CRSEAL 63796 / 6.375X8.120X1.265 HDDF1 R ; DBL LIP SEAL
Part # 63796
BDI # 1262034
Features
Housing Bore - Millimeter:
206.248
Nominal Width - Millimeter:
32.131
Housing Bore - Inch:
8.12
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.265
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
62572 / 6.25X7.875X0.625 CRWH1 R
Description
CRSEAL 62572 / 6.25X7.875X0.625 CRWH1 R ; SGL LIP SEAL
Part # 62572
BDI # 1259301
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187062
65021 / 6.5X8X0.5 CRW1 R
Description
CRSEAL 65021 / 6.5X8X0.5 CRW1 R LIP SEAL
Part # 65021
BDI # 1262483
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187110
63734 / 6.375X7.875X0.563 CRWHA1 R
Description
CRSEAL 63734/ 6.375X7.875X0.563 CRWHA1 R ; DBL LIP SEAL
Part # 63734
BDI # 1244622
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187083