180X210X15 HMS5 RG
Description
CRSEAL 180X210X15 HMS5 RG LIP SEAL ; NON-RETURNABLE 7.087MM SHAFT DIA 210MM
Part # 180X210X15 HMS5 RG
BDI # 1415068
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606604
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
180X210X15 CRS13 R
Description
CRSEAL 180X210X15 CRS13 R SGL LIP SEAL ; NON-RETURNABLE
Part # 180X210X15 CRS13 R
BDI # 22778686
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Without Inner Case
597407 / 7.125X8.125X0.591 HDS7 R
Description
CRSEAL 597407 / 7.125X8.125X0.591 HDS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 597407
BDI # 1254898
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
8.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.125
Shaft Diameter - Millimeter:
180.975
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
Global Part Number GPN:
605958
185X210X13 HMS5 V
Description
185X210X13 HMS5 V RADIAL SHAFT SEAL ; NON-RETURNABLE RUBBER
Part # 185X210X13 HMS5 V
BDI # 1294934
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
13
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
185
Inch - Metric:
Metric