14844 / 1.5X1.997X0.25 CRWA5 V
Description
CRSEAL 14844 / 1.5X1.997X0.25 CRWA5 V ; DBL LIP SEAL
Part # 14844
BDI # 1242837
Features
Housing Bore - Millimeter:
50.724
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.997
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182287
12438 / 1.25X1.997X0.438 CRWA5 V
Description
CRSEAL 12438 / 1.25X1.997X0.438 CRWA5 V ; DBL LIP SEAL
Part # 12438
BDI # 1242561
Features
Housing Bore - Millimeter:
50.724
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
1.997
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181444