45X55X7 HMSA10 RG
Description
CRSEAL 45X55X7 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 55MM HOUSING BORE
Part # CR 45X55X7 HMSA10 RG
BDI # 1415010
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608133
38X55X7 HMSA10 RG
Description
CRSEAL 38X55X7 HMSA10 RG DBL LIP SEAL
Part # CR 38X55X7 HMSA10 RG
BDI # 1414864
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607790
30X55X7 HMSA10 RG
Description
CRSEAL 30X55X7 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 55MM HOUSING BORE
Part # 30X55X7 HMSA10 RG
BDI # 1256768
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607338
35X55X10 HMSA10 RG
Description
CRSEAL 35X55X10 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 55MM HOUSING BORE
Part # CR 35X55X10 HMSA10 RG
BDI # 1414859
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607630
40X55X7 HMSA10 RG
Description
CRSEAL 40X55X7 HMSA10 RG DBL LIP SEAL ; 1.575MM SHAFT DIA 55MM HOUSING BORE
Part # CR 40X55X7 HMSA10 RG
BDI # 1414868
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607890