17442 / 1.75X2.623X0.313 CRW1 R
Description
CRSEAL 17442 / 1.75X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 17442
BDI # 1243138
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183047
16817 / 1.688X2.623X0.5 CRWA1 V
Description
CRSEAL 16817 / 1.688X2.623X0.5 CRWA1 V ; DBL LIP SEAL
Part # 16817
BDI # 1243825
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182900
18425 / 1.844X2.623X0.313 CRW1 R
Description
CRSEAL 18425 / 1.844X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 18425
BDI # 1244725
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183305
19763 / 2X2.623X0.25 HM21 R
Description
CRSEAL 19763 / 2X2.623X0.25 HM21 R SEAL
Part # 19763
BDI # 15071537
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell
19229 / 1.938X2.623X0.313 CRWA1 R
Description
CRSEAL 19229 / 1.938X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 19229
BDI # 1414077
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603591