50X70X8 CRW1 R
Description
CRSEAL 50X70X8 CRW1 R SGL LIP SEAL ; 1.969MM SHAFT DIA 70MM HOUSING BORE
Part # 50X70X8 CRW1 R
BDI # 1414086
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183563
55X70X8 HMS5 RG
Description
CRSEAL 55X70X8 HMS5 RG SINGLE LIP SEAL ; 2.165MM SHAFT DIA 70MM HOUSING BORE
Part # 55X70X8 HMS5 RG
BDI # 1256877
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608513
50X70X10 HMS5 RG
Description
CRSEAL 50X70X10 HMS5 RG SINGLE LIP SEAL ; 1.969MM SHAFT DIA 70MM HOUSING BORE
Part # 50X70X10 HMS5 RG
BDI # 1257046
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608360
55X70X8 CRW1 R
Description
CRSEAL 55X70X8 CRW1 R SGL LIP SEAL ; 2.165MM SHAFT DIA 70MM HOUSING BORE
Part # 55X70X8 CRW1 R
BDI # 1243551
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183987
55X70X8TC-BX
Description
55X70X8TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75022660
BDI # 883927
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Global Part Number GPN:
207260