70X88X8 CRW1 R

COMPARE

70X88X8 CRW1 R

Description
CRSEAL 70X88X8 CRW1 R SGL LIP SEAL ; 2.756MM SHAFT DIA 88MM HOUSING BORE

SKF

Part # 70X88X8 CRW1 R

BDI # 1243890

Features

Housing Bore - Millimeter: 88
Nominal Width - Millimeter: 8
Housing Bore - Inch: 3.465
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.756
Shaft Diameter - Millimeter: 70
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 184790

Price Inventory : Available to order
$ 11.47 / each QTY
65X88X8 CRW1 R

COMPARE

65X88X8 CRW1 R

Description
CRSEAL 65X88X8 CRW1 R SGL LIP SEAL ; 2.559MM SHAFT DIA 88MM HOUSING BORE

SKF

Part # 65X88X8 CRW1 R

BDI # 1414129

Features

Housing Bore - Millimeter: 88
Nominal Width - Millimeter: 8
Housing Bore - Inch: 3.465
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.559
Shaft Diameter - Millimeter: 65
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 184538

Price Inventory : Available to order
$ 10.43 / each QTY
62X88X12ADL

COMPARE

62X88X12ADL

Description
62X88X12ADL NBR SHAFT SEAL ; 2.441MM SHAFT DIA 88MM HOUSING BORE

HARWAL

Part # 628812ADL

BDI # 451314

Features

Housing Bore - Millimeter: 88
Nominal Width - Millimeter: 12
Housing Bore - Inch: 3.465
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.441
Shaft Diameter - Millimeter: 62
Inch - Metric: Metric
Other Features: Press Fit Mounting | For Low Pressure Application
Global Part Number GPN: 629002

Price Inventory : Available to order
$ 6.97 / each QTY
65X88X12TC-BX

COMPARE

65X88X12TC-BX

Description
65X88X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

DICHTOMATIK

Part # 75017781

BDI # 884333

Features

Housing Bore - Millimeter: 88
Nominal Width - Millimeter: 12
Housing Bore - Inch: 3.465
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.472
Shaft Diameter - Inch: 2.559
Shaft Diameter - Millimeter: 65
Inch - Metric: Metric
Global Part Number GPN: 207320

Price Inventory : Available to order
$ 10.08 / each QTY