17761 / 1.75X3.625X0.438 CRW1 R
Description
CRSEAL 17761 / 1.75X3.625X0.438 CRW1 R ; SGL LIP SEAL
Part # 17761
BDI # 1244386
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183151
12494 H1L5
Description
12494 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 2.750 3.625 .438
Part # 12494 H1L5
BDI # 18221157
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
3681 H5L16
Description
3681 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM RPD 2.625 3.625 .438
Part # 3681 H5L16
BDI # 18227610
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
23839 / 2.375X3.623X0.438 CRWH1 R
Description
CRSEAL 23839 / 2.375X3.623X0.438 CRWH1 R ; SGL LIP SEAL
Part # 23839
BDI # 1243714
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184392
19013 H1L5
Description
19013 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 1.037 3.625 .500
Part # 19013 H1L5
BDI # 18225885
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.037
Shaft Diameter - Millimeter:
26.34
Inch - Metric:
Inch