25106 / 2.5X3.876X0.559 HMSA25 V
Description
CRSEAL 25106 / 2.5X3.876X0.559 HMSA25 V ; LIP SEAL
Part # 25106
BDI # 1248753
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
14.199
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604420
27470 / 2.75X3.876X0.438 CRWH1 R
Description
CRSEAL 27470 / 2.75X3.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 27470
BDI # 1243875
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184759
29262 / 2.938X3.876X0.375 CRWHA1 V
Description
CRSEAL 29262/ 2.938X3.876X0.375 CRWHA1 V ; DBL LIP SEAL
Part # 29262
BDI # 1249426
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184953
28745 / 2.875X3.876X0.438 CRWH1 R
Description
CRSEAL 28745 / 2.875X3.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 28745
BDI # 1243923
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184903
32330 / 3.25X3.876X0.375 CRW1 P
Description
CRSEAL 32330 / 3.25X3.876X0.375 CRW1 P ; SGL LIP SEAL
Part # 32330
BDI # 1250588
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185266