36314 / 3.625X4.876X0.438 CRWH1 R
Description
CRSEAL 36314 / 3.625X4.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 36314
BDI # 1414169
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185653
39245 / 3.938X4.876X0.438 CRWH1 R
Description
CRSEAL 39245 / 3.938X4.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39245
BDI # 1244275
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185902
38669 / 3.875X4.876X0.5 CRWH1 R
Description
CRSEAL 38669 / 3.875X4.876X0.5 CRWH1 R ; SGL LIP SEAL
Part # 38669
BDI # 1244247
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185842
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.812
Shaft Diameter - Millimeter:
96.825
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199569
38678 / 3.875X4.876X0.5 CRWHA1 V
Description
CRSEAL 38678 / 3.875X4.876X0.5 CRWHA1 V ; DBL LIP SEAL
Part # 38678
BDI # 1251820
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185844