370124A
Description
370124A OIL SEAL ; 4.5000" SHAFT 5.3906" OD 0.9844" WD
Part # 370124A
BDI # 1338376
Features
Housing Bore - Millimeter:
136.5
Nominal Width - Millimeter:
22.454
Housing Bore - Inch:
5.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.884
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch