14X24X7 HMSA10 V
Description
CRSEAL 14X24X7 HMSA10 V SHAFT SEAL
Part # 14X24X7 HMSA10 V
BDI # 1294525
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
48772 / 4.875X6.25X0.5 CRWH1 V
Description
CRSEAL 48772 / 4.875X6.25X0.5 CRWH1 V ; SGL LIP SEAL
Part # 48772 / 4.875X6.25X0.5 CRWH1 V
BDI # 1253129
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
16242 / 1.625X2.502X0.25 CRWH3 V
Description
CRSEAL 16242 / 1.625X2.502X0.25 CRWH3 V ; SGL LIP SEAL
Part # 16242 / 1.625X2.502X0.25 CRWH3 V
BDI # 1414097
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
182759
15506 / 1.563X2.062X0.25 CRW1 V
Description
CRSEAL 15506 / 1.563X2.062X0.25 CRW1 V ; SGL LIP SEAL
Part # 15506 / 1.563X2.062X0.25 CRW1 V
BDI # 1414044
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182526
9982 / 1X1.752X0.25 CRW1 V
Description
CRSEAL 9982 / 1X1.752X0.25 CRW1 V SEAL
Part # 9982 / 1X1.752X0.25 CRW1 V
BDI # 1413982
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187607