33712 / 3.375X4.376X0.438 CRWHA1 R
Description
CRSEAL 33712/ 3.375X4.376X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 33712
BDI # 1244097
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185430
29262 / 2.938X3.876X0.375 CRWHA1 V
Description
CRSEAL 29262/ 2.938X3.876X0.375 CRWHA1 V ; DBL LIP SEAL
Part # 29262
BDI # 1249426
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184953
35000 / 3.5X4.626X0.986 SCOT1 R
Description
CRSEAL 35000 / 3.5X4.626X0.986 SCOT1 R ; LIP SEAL
Part # 35000
BDI # 1251258
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
25.044
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.986
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
21302 / 2.125X3.251X0.438 CRWH1 R
Description
CRSEAL 21302 / 2.125X3.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21302
BDI # 1243541
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183937
24263 / 2.438X3.251X0.438 CRWH1 R
Description
CRSEAL 24263 / 2.438X3.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24263
BDI # 1243722
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184419