3060 / 0.313X0.626X0.156 HM14 R
Description
CRSEAL 3060 / 0.313X0.626X0.156 HM14 R ; SGL LIP SEAL
Part # 3060
BDI # 1241995
Features
Housing Bore - Millimeter:
15.9
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604732
3645 / 0.375X0.687X0.156 HM14 R
Description
CRSEAL 3645 / 0.375X0.687X0.156 HM14 R ; SGL LIP SEAL
Part # 3645
BDI # 1251529
Features
Housing Bore - Millimeter:
17.45
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603609
12X18X3 HMS4 R
Description
CRSEAL 12X18X3 HMS4 R SINGLE LIP SEAL ; 0.472MM SHAFT DIA 18MM HOUSING BORE
Part # 12X18X3 HMS4 R
BDI # 1241130
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
606244
4909 / 0.5X0.688X0.17 HMS1 R
Description
CRSEAL 4909 / 0.5X0.688X0.17 HMS1 R ; SGL LIP SEAL
Part # 4909
BDI # 1253160
Features
Housing Bore - Millimeter:
17.475
Nominal Width - Millimeter:
4.318
Housing Bore - Inch:
0.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.17
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Global Part Number GPN:
186339
4911 / 0.5X0.688X0.094 HM3 R
Description
CRSEAL 4911 / 0.5X0.688X0.094 HM3 R ; SGL LIP SEAL
Part # 4911
BDI # 1253170
Features
Housing Bore - Millimeter:
17.475
Nominal Width - Millimeter:
2.388
Housing Bore - Inch:
0.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
186340