45112 / 4.5X6.001X0.5 CRWHA1 V
Description
CRSEAL 45112 / 4.5X6.001X0.5 CRWHA1 V ; DBL LIP SEAL
Part # 45112
BDI # 1252701
Features
Housing Bore - Millimeter:
152.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186208
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186370
49929 / 5X6.001X0.5 CRWHA1 R
Description
CRSEAL 49929 / 5X6.001X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 49929
BDI # 1414192
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186371
46305 / 4.625X6.001X1.063 SCOT1 R
Description
CRSEAL 46305 / 4.625X6.001X1.063 SCOT1 R ; LIP SEAL
Part # 46305
BDI # 1252893
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
27
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
120X150X12 HMSA10 RG
Description
CRSEAL 120X150X12 HMSA10 RG DBL LIP SEAL ; 4.724MM SHAFT DIA 150MM HOUSING BORE
Part # 120X150X12 HMSA10 RG
BDI # 1258100
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606294