541405 / 8.25X9.5X0.57 CRW1 R
Description
CRSEAL 541405 / 8.25X9.5X0.57 CRW1 R ; SGL LIP SEAL
Part # 541405
BDI # 18204915
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
14.681
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.578
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
78738 / 7.875X9.375X0.625 CRWH1 R
Description
CRSEAL 78738 / 7.875X9.375X0.625 CRWH1 R ; SGL LIP SEAL
Part # 78738
BDI # 1297121
Features
Housing Bore - Millimeter:
238.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187279
80010 / 8X9.5X0.625 CRWH1 R
Description
CRSEAL 80010 / 8X9.5X0.625 CRWH1 R SEAL
Part # 80010
BDI # 1244681
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187309
210X240X15VSC-BX
Description
210X240X15VSC-BX LIP SHAFT SEAL ; VITON SGL SPRING RUBBERIZED
Part # 75041222
BDI # 901371
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
640172
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
189956