5650 / 0.563X1.124X0.25 CRW1 V
Description
CRSEAL 5650 / 0.563X1.124X0.25 CRW1 V ; SGL LIP SEAL
Part # 5650
BDI # 1242089
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186603
6595 / 0.669X0.999X0.188 CRW1 R
Description
CRSEAL 6595 / 0.669X0.999X0.188 CRW1 R ; SGL LIP SEAL
Part # 6595
BDI # 1241873
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187122
17X30X7 HMSA10 RG
Description
CRSEAL 17X30X7 HMSA10 RG DBL LIP SEAL ; 0.669MM SHAFT DIA 30MM HOUSING BORE
Part # 17X30X7 HMSA10 RG
BDI # 1414913
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606528
4990 / 0.5X0.999X0.25 HM14 R
Description
CRSEAL 4990 / 0.5X0.999X0.25 HM14 R ; SGL LIP SEAL
Part # 4990
BDI # 1242060
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603293
4980 / 0.5X0.999X0.25 CRW1 V
Description
CRSEAL 4980 / 0.5X0.999X0.25 CRW1 V ; SGL LIP SEAL
Part # 4980
BDI # 1242058
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186365