11050 / 1.125X1.375X0.125 HM14 R
Description
CRSEAL 11050 / 1.125X1.375X0.125 HM14 R ; SGL LIP SEAL
Part # 11050
BDI # 1242419
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
180943
15X35X7 CRW1 R
Description
CRSEAL 15X35X7 CRW1 R SGL LIP SEAL ; 0.591MM SHAFT DIA 35MM HOUSING BORE
Part # 15X35X7 CRW1 R
BDI # 1242099
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186636
7449 / 0.75X1.25X0.375 CRWA5 R
Description
CRSEAL 7449 / 0.75X1.25X0.375 CRWA5 R ; DBL LIP SEAL
Part # 7449
BDI # 1242170
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187224
7450 / 0.75X1.25X0.25 CRW1 V
Description
CRSEAL 7450 / 0.75X1.25X0.25 CRW1 V ; SGL LIP SEAL
Part # 7450
BDI # 1242171
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187225
6765 / 0.688X1.25X0.256 CRWA1 R
Description
CRSEAL 6765 / 0.688X1.25X0.256 CRWA1 R ; DBL LIP SEAL
Part # 6765
BDI # 1242138
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187159