95X120X12 CRW1 R
Description
CRSEAL 95X120X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 120MM HOUSING BORE
Part # 95X120X12 CRW1 R
BDI # 1244211
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185716
100X120X12 CRW1 V
Description
CRSEAL 100X120X12 CRW1 V SGL LIP SEAL ; 3.937MM SHAFT DIA 120MM HOUSING BORE
Part # 100X120X12 CRW1 V
BDI # 1244269
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185895
100X120X12 CRW1 R
Description
CRSEAL 100X120X12 CRW1 R SGL LIP SEAL ; 3.937MM SHAFT DIA 120MM HOUSING BORE
Part # 100X120X12 CRW1 R
BDI # 1244268
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185894
95X120X13 HMSA7 R
Description
CRSEAL 95X120X13 HMSA7 R DBL LIP SEAL ; NITRILE
Part # 95X120X13 HMSA7 R
BDI # 21481740
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
90X120X12 HMSA10 RG
Description
CRSEAL 90X120X12 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 120MM HOUSING BORE
Part # 90X120X12 HMSA10 RG
BDI # 1258083
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609109