39921 / 4X4.999X0.375 CRWA1 V
Description
CRSEAL 39921 / 4X4.999X0.375 CRWA1 V ; DBL LIP SEAL
Part # 39921
BDI # 1414174
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185928
39923 / 4X4.999X0.375 CRWA1 R
Description
CRSEAL 39923 / 4X4.999X0.375 CRWA1 R ; DBL LIP SEAL
Part # 39923
BDI # 1244293
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603792
38692 / 3.875X4.999X0.375 CRWA1 R
Description
CRSEAL 38692 / 3.875X4.999X0.375 CRWA1 R ; DBL LIP SEAL
Part # 38692
BDI # 1244250
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604494
7199 H1L5
Description
7199 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 4.000 5.000
Part # 7199 H1L5
BDI # 18226677
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
10057 H1L5
Description
10057 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 3.750 5.000
Part # 10057 H1L5
BDI # 18220599
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.469
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch