15X21X3 HM4 R
Description
CRSEAL 15X21X3 HM4 R SINGLE LIP SEAL ; 0.591MM SHAFT DIA 21MM HOUSING BORE
Part # 15X21X3 HM4 R
BDI # 1243220
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Global Part Number GPN:
606416
15X21X3AO
Description
15X21X03AO NBR SHAFT SEAL ; 0.591MM SHAFT DIA 21MM HOUSING BORE
Part # 152103AO
BDI # 445598
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Press Fit Mounting
Global Part Number GPN:
630386
12X21X4TC-BX
Description
12X21X4TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75003694
BDI # 879786
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
4
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
638386