G26X34X4
Description
G26X34X4-C RADIAL ROTARY SHAFT SEAL ; POR NON RETURNABLE 26MM X 34MM X 4MM
Part # G26X34X4
BDI # 1172954
Features
Housing Bore - Millimeter:
34
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.339
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.024
Shaft Diameter - Millimeter:
26
Inch - Metric:
Metric
SD26X34X4
Description
SD26X34X4-A RADIAL ROTARY SHAFT SEAL ; POR NON RETURNABLE 25.62MMX34.3MMX4MM
Part # SD26X34X4
BDI # 1177617
Features
Housing Bore - Millimeter:
34
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.339
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.024
Shaft Diameter - Millimeter:
26
Inch - Metric:
Metric