504264 / 1X1.5X0.281 SC R
Description
CRSEAL 504264 / 1X1.5X0.281 SC R ; SINGLE LIP WIPER SEAL
Part # 504264
BDI # 1253268
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
9303 / 0.938X1.5X0.25 CRW1 R
Description
CRSEAL 9303 / 0.938X1.5X0.25 CRW1 R ; SGL LIP SEAL
Part # 9303
BDI # 1242288
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187482
6393 / 0.625X1.5X0.313 CRW5 V
Description
CRSEAL 6393 / 0.625X1.5X0.313 CRW5 V ; SGL LIP SEAL
Part # 6393
BDI # 1262059
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187091
9686 / 0.984X1.499X0.25 CRW1 V
Description
CRSEAL 9686 / 0.984X1.499X0.25 CRW1 V ; SGL LIP SEAL
Part # 9686
BDI # 1298090
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187526
9863 / 1X1.5X0.25 CRWA5 R
Description
CRSEAL 9863/ 1X1.5X0.25 CRWA5 R LIP SEAL
Part # 9863
BDI # 1413978
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187593