10050 / 1X1.828X0.25 CRWA1 R
Description
CRSEAL 10050 / 1X1.828X0.25 CRWA1 R ; DBL LIP SEAL
Part # 10050
BDI # 1238423
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180584
11172 / 1.125X1.828X0.25 CRW1 V
Description
CRSEAL 11172 / 1.125X1.828X0.25 CRW1 V ; SGL LIP SEAL
Part # 11172
BDI # 1239389
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180982
13537 / 1.375X1.828X0.313 CRW1 R
Description
CRSEAL 13537 / 1.375X1.828X0.313 CRW1 R ; SGL LIP SEAL
Part # 13537
BDI # 1242660
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181842
13510 / 1.375X1.828X0.25 CRWA1 V
Description
CRSEAL 13510 / 1.375X1.828X0.25 CRWA1 V ; DBL LIP SEAL
Part # 13510
BDI # 1241691
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181831
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.187
Shaft Diameter - Millimeter:
30.15
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200448