10071 / 1X1.851X0.25 CRW1 R
Description
CRSEAL 10071 / 1X1.851X0.25 CRW1 R SEAL
Part # 10071
BDI # 1242370
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180587
10074 / 1X1.851X0.25 HM14 R
Description
CRSEAL 10074 / 1X1.851X0.25 HM14 R SEAL ; NON-RETURNABLE
Part # 10074
BDI # 1242371
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180588
555364 / 1.378X1.851X0.276 HMSA7 R
Description
CRSEAL 555364 / 1.378X1.851X0.276 HMSA7R ; NON-RETURNABLE DBL LIP SEAL
Part # 555364
BDI # 1254063
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605035
11197 / 1.125X1.852X0.313 CRWH1 R
Description
CRSEAL 11197 / 1.125X1.852X0.313 CRWH1 R ; SGL LIP SEAL
Part # 11197
BDI # 1242447
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
180988
24064-5562
Description
61X5562 GYLON 316SS OIL SEAL ; 1.103"IDX1.851"OD
Part # 24064-5562
BDI # 371820
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.103
Shaft Diameter - Millimeter:
28.016
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
611251