35X56X10 HMSA10 V
Description
CRSEAL 35X56X10 HMSA10 V DBL LIP SEAL
Part # 35X56X10 HMSA10 V
BDI # 1257368
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607645
35X56X8TC-BX
Description
35X56X8TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75021982
BDI # 882766
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Global Part Number GPN:
641507
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181983
38X56X8 CRW1 R
Description
CRSEAL 38X56X8 CRW1 R SGL LIP SEAL ; 1.496MM SHAFT DIA 56MM HOUSING BORE
Part # 38X56X8 CRW1 R
BDI # 1242809
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182221
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181984