45X62X7 HMSA10 RG
Description
CRSEAL 45X62X7 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 62MM HOUSING BORE
Part # 45X62X7 HMSA10 RG
BDI # 1257914
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608157
35X62X8 HMSA10 RG
Description
CRSEAL 35X62X8 HMSA10 RG DBL LIP SEAL
Part # 35X62X8 HMSA10 RG
BDI # 1257906
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607662
30X62X10 HMSA10 RG
Description
CRSEAL 30X62X10 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 62MM HOUSING BORE
Part # 30X62X10 HMSA10 RG
BDI # 1414923
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607344
40X62X8 CRW1 V
Description
CRSEAL 40X62X8 CRW1 V SGL LIP SEAL ; 1.575MM SHAFT DIA 62MM HOUSING BORE
Part # 40X62X8 CRW1 V
BDI # 1242962
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182625
35X62X7 HMSA10 RG
Description
CRSEAL 35X62X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 62MM HOUSING BORE
Part # 35X62X7 HMSA10 RG
BDI # 1414860
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607659