18545 / 1.875X2.471X0.313 CRWA1 R
Description
CRSEAL 18545 / 1.875X2.471X0.313 CRWA1 R ; DBL LIP SEAL
Part # 18545
BDI # 1245073
Features
Housing Bore - Millimeter:
62.763
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.471
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183355