20263TB-H-BX
Description
20263TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 75008363
BDI # 887433
Features
Housing Bore - Millimeter:
66.599
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
66.599
Nominal Width - Millimeter:
14.732
Housing Bore - Inch:
2.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
634746