50X68X8 CRW1 V
Description
CRSEAL 50X68X8 CRW1 V SGL LIP SEAL ; 1.969MM SHAFT DIA 68MM HOUSING BORE
Part # 50X68X8 CRW1 V
BDI # 1243380
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183559
40X68X8 HMSA10 RG
Description
CRSEAL 40X68X8 HMSA10 RG DBL LIP SEAL
Part # 40X68X8 HMSA10 RG
BDI # 1257950
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607957
50X68X8 CRW1 R
Description
CRSEAL 50X68X8 CRW1 R SGL LIP SEAL ; 1.969MM SHAFT DIA 68MM HOUSING BORE
Part # 50X68X8 CRW1 R
BDI # 1243379
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183557
50X68X10 HMSA10 RG
Description
CRSEAL 50X68X10 HMSA10 RG DBL LIP SEAL ; 1.969MM SHAFT DIA 68MM HOUSING BORE
Part # 50X68X10 HMSA10 RG
BDI # 1414930
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608348
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
634466