16993 / 1.693X3.031X0.423 HMSA57 V
Description
CRSEAL 16993 / 1.693X3.031X0.423 HMSA57V ; LIP SEAL
Part # 16993
BDI # 22779849
Features
Housing Bore - Millimeter:
76.987
Nominal Width - Millimeter:
10.744
Housing Bore - Inch:
3.031
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.423
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
22826 / 2.283X3.031X0.335 HMS83 R
Description
CRSEAL 22826 / 2.283X3.031X0.335 HMS83 R ; NON-RETURNABLE SGL LIP SEAL
Part # 22826
BDI # 1246974
Features
Housing Bore - Millimeter:
76.987
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
3.031
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.335
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Global Part Number GPN:
603447
22049 / 2.205X3.031X0.472 CRSA3 P
Description
CRSEAL 22049 / 2.205X3.031X0.472 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 22049
BDI # 1246327
Features
Housing Bore - Millimeter:
76.987
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.031
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605667
22029 / 2.205X3.031X0.394 CRSA3 R
Description
CRSEAL 22029 / 2.205X3.031X0.394 CRSA3 R ; NON-RETURNABLE DBL LIP SEAL
Part # 22029
BDI # 1246306
Features
Housing Bore - Millimeter:
76.987
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.031
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603917
24620-3715
Description
24620-3715 HI-PERFORMANCE SEAL ; 50MM ID 77MM OD 18MM W
Part # 24620-3715
BDI # 22835070
Features
Housing Bore - Millimeter:
76.987
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
3.031
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
1.949
Shaft Diameter - Millimeter:
49.505
Inch - Metric:
Inch