60X80X8 CRW1 R
Description
CRSEAL 60X80X8 CRW1 R SGL LIP SEAL ; 2.362MM SHAFT DIA 80MM HOUSING BORE
Part # 60X80X8 CRW1 R
BDI # 1243669
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184323
60X80X7 HMSA10 RG
Description
CRSEAL 60X80X7 HMSA10 RG DBL LIP SEAL
Part # 60X80X7 HMSA10 RG
BDI # 21481738
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
7
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
60X80X8 HMS5 RG
Description
CRSEAL 60X80X8 HMS5 RG SINGLE LIP SEAL ; 2.362MM SHAFT DIA 80MM HOUSING BORE
Part # 60X80X8 HMS5 RG
BDI # 1256893
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608666
40X80X10 HMSA10 RG
Description
CRSEAL 40X80X10 HMSA10 RG DBL LIP SEAL ; 1.575MM SHAFT DIA 80MM HOUSING BORE
Part # 40X80X10 HMSA10 RG
BDI # 1257996
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607971
55X80X8 HMS5 RG
Description
CRSEAL 55X80X8 HMS5 RG SINGLE LIP SEAL ; 2.165MM SHAFT DIA 80MM HOUSING BORE
Part # 55X80X8 HMS5 RG
BDI # 1256881
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608537