65X88X12 HMSA10 V
Description
CRSEAL 65X88X12 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 65X88X12 HMSA10 V
BDI # 1257533
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608779
70X88X12 HMS4 R
Description
CRSEAL 70X88X12 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 70X88X12 HMS4 R
BDI # 1264643
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608847
65X88X12 HMSA10 RG
Description
CRSEAL 65X88X12 HMSA10 RG DBL LIP SEAL ; 2.559MM SHAFT DIA 88MM HOUSING BORE
Part # 65X88X12 HMSA10 RG
BDI # 1258018
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608778
72X88X8 CRW1 R
Description
CRSEAL 72X88X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 2.835MM SHAFT DIA 88MM
Part # 72X88X8 CRW1 R
BDI # 1243902
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184857
68X88X8 CRW1 R
Description
CRSEAL 68X88X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 68X88X8 CRW1 R
BDI # 1243840
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184682