25561 / 2.563X3.481X0.5 CRWHA1 R
Description
CRSEAL 25561 / 2.563X3.481X0.5 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 25561
BDI # 1248817
Features
Housing Bore - Millimeter:
88.417
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.481
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604100
23756 / 2.375X3.481X0.438 CRWHA1 R
Description
CRSEAL 23756 / 2.375X3.481X0.438 CRWHA1R ; DBL LIP SEAL
Part # 23756
BDI # 1248005
Features
Housing Bore - Millimeter:
88.417
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.481
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184382
27251 / 2.75X3.481X0.438 CRW1 R
Description
CRSEAL 27251 / 2.75X3.481X0.438 CRW1 R ; SGL LIP SEAL
Part # 27251
BDI # 1249119
Features
Housing Bore - Millimeter:
88.417
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.481
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
184733
24340 / 2.438X3.481X0.438 CRWH1 R
Description
CRSEAL 24340 / 2.438X3.481X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24340
BDI # 1248569
Features
Housing Bore - Millimeter:
88.417
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.481
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184421
25970 / 2.598X3.481X0.438 CRWHA1 P
Description
CRSEAL 25970 / 2.598X3.481X0.438 CRWHA1P ; DBL LIP SEAL
Part # 25970
BDI # 1248863
Features
Housing Bore - Millimeter:
88.417
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.481
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.598
Shaft Diameter - Millimeter:
65.989
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184589