31135 / 3.125X3.811X0.355 CRW1 R
Description
CRSEAL 31135 / 3.125X3.811X0.355 CRW1 R ; SGL LIP SEAL
Part # 31135
BDI # 1250013
Features
Housing Bore - Millimeter:
96.799
Nominal Width - Millimeter:
9.017
Housing Bore - Inch:
3.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185164