28758 / 2.875X3.875X0.781 SCOT1 R
Description
CRSEAL 28758 / 2.875X3.875X0.781 SCOT1 R ; LIP SEAL
Part # 28758
BDI # 1249352
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
28654 / 2.875X3.623X0.438 CRWH1 R
Description
CRSEAL 28654 / 2.875X3.623X0.438 CRWH1 R ; SGL LIP SEAL
Part # 28654
BDI # 1249334
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184894
31237 / 3.125X4.249X0.438 CRWHA1 V
Description
CRSEAL 31237/ 3.125X4.249X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 31237
BDI # 1250026
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185181
28754 / 2.875X3.876X0.61 HMSHA16 V
Description
CRSEAL 28754/ 2.875X3.876X0.61 HMSHA16 V ; 2.875X3.876X0.61 HMSHA16 V
Part # 28754
BDI # 1249345
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
15.494
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
605158
31139 / 3.125X4.003X0.375 CRWA1 R
Description
CRSEAL 31139 / 3.125X4.003X0.375 CRWA1 R ; DBL LIP SEAL
Part # 31139
BDI # 1244004
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604701