48000 / 4.766X6.254X1.047 SCOT1 R
Description
CRSEAL 48000 / 4.766X6.254X1.047 SCOT1 R ; LIP SEAL
Part # 48000
BDI # 1253036
Features
Housing Bore - Millimeter:
158.852
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
6.254
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4.766
Shaft Diameter - Millimeter:
121.056
Inch - Metric:
Inch
120X150X12 HMS5 V
Description
CRSEAL 120X150X12 HMS5 V SGL LIP SEAL ; 4.724MM SHAFT DIA 150MM HOUSING BORE
Part # 120X150X12 HMS5 V
BDI # 1414949
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606297
120X140X12 CRWA1 R
Description
CRSEAL 120X140X12 CRWA1 R DBL LIP SEAL ; 4.724MM SHAFT DIA 140MM HOUSING BORE
Part # 120X140X12 CRWA1 R
BDI # 1240392
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186271
49251 / 4.938X6.001X0.5 CRWH1 R
Description
CRSEAL 49251 / 4.938X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 49251
BDI # 1253172
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.938
Shaft Diameter - Millimeter:
125.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186345
50070 / 5X6.25X0.25 HM21 R
Description
CRSEAL 50070 / 5X6.25X0.25 HM21 R SEAL
Part # 50070
BDI # 1253218
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604532