54934 / 5.5X6.5X0.5 CRWH1 V
Description
CRSEAL 54934 / 5.5X6.5X0.5 CRWH1 V SEAL
Part # 54934
BDI # 1244549
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186545
56136 / 5.625X6.875X0.5 CRWH1 R
Description
CRSEAL 56136 / 5.625X6.875X0.5 CRWH1 R ; SGL LIP SEAL
Part # 56136
BDI # 1244568
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186599
54960 / 5.5X6.75X0.5 CRWA1 R
Description
CRSEAL 54960 / 5.5X6.75X0.5 CRWA1 R ; DBL LIP SEAL
Part # 54960
BDI # 1414197
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604610
54972 / 5.5X6.75X0.5 CRWH1 R
Description
CRSEAL 54972 / 5.5X6.75X0.5 CRWH1 R ; SGL LIP SEAL
Part # 54972
BDI # 1414198
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603683
135X170X12 HMSA10 RG
Description
CRSEAL 135X170X12 HMSA10 RG DBL LIP SEAL ; 5.315MM SHAFT DIA 170MM HOUSING BORE
Part # 135X170X12 HMSA10 RG
BDI # 1258114
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606349