5966 / 0.594X1.375X0.313 CRSA1 R
Description
CRSEAL 5966 / 0.594X1.375X0.313 CRSA1 R ; DBL LIP SEAL
Part # 5966
BDI # 1254888
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.594
Shaft Diameter - Millimeter:
15.088
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187004