24X38X7 CRW1 V
Description
CRSEAL 24X38X7 CRW1 V SGL LIP SEAL ; 0.945MM SHAFT DIA 38MM HOUSING BORE
Part # 24X38X7 CRW1 V
BDI # 1242296
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187498
24X40X7TC-BX
Description
24X40X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75021309
BDI # 881570
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Global Part Number GPN:
206866
534949 / 0.945X2.441X0.315 CRWA1 V
Description
CRSEAL 534949/ 0.945X2.441X0.315 CRWA1 V ; DBL LIP SEAL
Part # 534949
BDI # 1253880
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605014
24X52X10ADL
Description
24X52X10ADL NBR SHAFT SEAL ; 0.945" SHAFT DIA 2 LIP
Part # 245210ADL
BDI # 447396
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632669
24X52X7ADL
Description
24X52X07ADL NBR SHAFT SEAL ; 0.945" SHAFT DIA 2 LIP
Part # 245207ADL
BDI # 447395
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627456