9854 / 1X1.499X0.25 CRW1 V
Description
CRSEAL 9854 / 1X1.499X0.25 CRW1 V SEAL
Part # 9854
BDI # 1413977
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187589
10114 / 1X1.983X0.313 CRWA1 R
Description
CRSEAL 10114 / 1X1.983X0.313 CRWA1 R ; DBL LIP SEAL
Part # 10114
BDI # 1242376
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180593
10128 / 1X2X0.25 CRW1 V
Description
CRSEAL 10128 / 1X2X0.25 CRW1 V LIP SEAL
Part # 10128
BDI # 1238449
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180598
9831 / 1X1.375X0.25 CRW1 V
Description
CRSEAL 9831 / 1X1.375X0.25 CRW1 V SEAL
Part # 9831
BDI # 1298115
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187578
527939 / 1X1.563X0.188 BB R
Description
CRSEAL 527939 / 1X1.563X0.188 BB R SEAL
Part # 527939
BDI # 1253685
Features
Housing Bore - Millimeter:
39.7
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case